This swivel elbow meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is grey, has an operating temperature of 4 Degrees F to 150 Degrees F, and is made of acetal. In addition, it is a 90 Degrees swivel elbow adapter, with an imperial system of measurement, and ¼"-18 thread.
Technical Specs
ItemSwivel Elbow
Specific Fitting Shape90 Degrees Swivel Elbow Adapter
Fitting Side B Connection TypeBSPT
Fitting Side A Tube Outer Diameter1/4 in
Fitting Thread Size1/4"-18
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
Maximum Operating Temperature150 Degrees F
Compatible Tube MaterialPlastic
System of MeasurementImperial
ApplicationFood Processing, Potable Water
Fitting Side A Connection TypePush-to-Connect
Fitting Side B Pipe Size1/4 in
Fitting MaterialAcetal
ColourGrey
Maximum Operating Pressure150 psi
StandardsNSF/ANSI 51, NSF/ANSI 61
Minimum Operating Temperature4 Degrees F
Country of OriginUnited Kingdom
(subject to change)