!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCING ELBOW: ACETAL, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ½ X ⅜ IN TUBE OD, 10 PK

REDUCING ELBOW: ACETAL, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ½ X ⅜ IN TUBE OD, 10 PK

JOHN GUEST

REDUCING ELBOW: ACETAL, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ½ X ⅜ IN TUBE OD, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCING ELBOW: ACETAL, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ½ X ⅜ IN TUBE OD, 10 PK

REDUCING ELBOW: ACETAL, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ½ X ⅜ IN TUBE OD, 10 PK

JOHN GUEST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $151.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3ZLF9
  • Mfr. Model # PI211612S-10PK
  • UNSPSC # 40183101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This reducing elbow meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is grey, has an operating temperature of 4 Degrees F to 150 Degrees F, and is made of acetal. In addition, it is a 90 Degrees reducing elbow, with an imperial system of measurement.

Technical Specs

  • ItemReducing Elbow
  • Specific Fitting Shape90 Degrees Reducing Elbow
  • Fitting Side B Connection TypePush-to-Connect
  • Fitting Side B Tube Outer Diameter3/8 in
  • ColourGrey
  • Maximum Operating Pressure150 psi
  • StandardsNSF/ANSI 51, NSF/ANSI 61
  • Minimum Operating Temperature4 Degrees F
  • Application Food Processing, Potable Water
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side A Tube Outer Diameter 1/2 in
  • Fitting Material Acetal
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Maximum Operating Temperature 150 Degrees F
  • Compatible Tube Material ABS, Copper, Nylon, Polyethylene, Steel, uPVC
  • System of Measurement Imperial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list