90 ° ELBOW: DUCTILE IRON, 8 IN X 8 IN FITTING PIPE SIZE, GROOVED, CLASS 150, ORANGE
90 ° ELBOW: DUCTILE IRON, 8 IN X 8 IN FITTING PIPE SIZE, GROOVED, CLASS 150, ORANGE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This elbow meets the standards for ANSI B31.1, ANSI B31.9, NFPA 13, has a maximum operating pressure of 300 psi @ 150 Degrees F and is designed for the following applications: air, natural gas, non-potable water, oil, and steam. It is orange and is made of ductile iron with a painted finish/coating. In addition, it is a 90 Degrees elbow.
Technical Specs
Item Elbow
Fitting Side A Nominal Pipe Size 8 in
Fitting Side B Nominal Pipe Size 8 in
Maximum Operating Pressure 300 psi @ 150 Degrees F
Specific Fitting Shape 90 Degrees Elbow
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Colour Orange
For Pipe Schedule 40
Includes Seal Seal Not Included
Class Class 150
Fitting Side A Type Grooved
Fitting Side B Type Grooved
Pipe Fitting Material Ductile Iron
Standards ANSI B31.1, ANSI B31.9, NFPA 13
Basic Fitting Shape Elbow
Finish/Coating Painted
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Country of Origin United States
(subject to change)