!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
90 ° ELBOW, BRASS, ¾ X ¾ IN FITTING PIPE SIZE, FEMALE BSPT X FEMALE BSPT, CLASS 125

90 ° ELBOW, BRASS, ¾ X ¾ IN FITTING PIPE SIZE, FEMALE BSPT X FEMALE BSPT, CLASS 125

USA SEALING

90 °  ELBOW, BRASS, ¾ X ¾ IN FITTING PIPE SIZE, FEMALE BSPT X FEMALE BSPT, CLASS 125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
90 ° ELBOW, BRASS, ¾ X ¾ IN FITTING PIPE SIZE, FEMALE BSPT X FEMALE BSPT, CLASS 125

90 ° ELBOW, BRASS, ¾ X ¾ IN FITTING PIPE SIZE, FEMALE BSPT X FEMALE BSPT, CLASS 125

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF10366
  • Mfr. Model # ZUSA-PF-10366
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.068 lbs

Product Details

This ANSI/ASME/ASTM/NSF-certified, class 125, 3/4-inch, 90-degree elbow has an FBSPT connection type. It is used in air, natural gas, oil, and potable water-based applications. This product's working temperature ranges between -20 Degrees F and 150 Degrees F. Its maximum operating pressure is 200 PSI and is made of brass for good corrosion resistance.

Technical Specs

  • ItemPipe Fitting
  • Fitting Side A GenderFemale
  • Fitting Side A TypeBSPT
  • Fitting Side B Nominal Pipe Size3/4 in
  • Low Lead Compliance LevelCertified
  • Pipe Fitting MaterialBrass
  • StandardsNSF/ANSI 61, NSF/ANSI 372, ANSI/ASME B16.15, ASTM B584, BS21
  • Basic Fitting ShapeElbow
  • Fitting Side A Pipe Threading14
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Class Class 125
  • Fitting Side A Nominal Pipe Size 3/4 in
  • Fitting Side B Gender Female
  • Fitting Side B Type BSPT
  • Maximum Operating Pressure 200 psi
  • Specific Fitting Shape 90 Degrees Elbow
  • Application Air, Natural Gas, Oil, Potable Water
  • Colour Brass
  • Fitting Side B Pipe Threading 14
  • Includes Seal Seal Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list