This Class 3000 elbow meets the standards for ASTM A-182, ANSI/ASME B1.20.1 and ASME B16.11, and it is made of 316-grade steel. In addition, it is a 90 Degrees elbow.
Technical Specs
ItemElbow
Fitting Side A GenderFemale
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1/4 in
Pipe Fitting MaterialSteel
StandardsMaterial Conforms to ASTM A-182, Threads Conform to ANSI/ASME B1.20.1 Meets ASME B16.11
Fitting Side A Pipe Threading18
Material Grade316
Includes SealSeal Not Included
ClassClass 3000
Fitting Side A Nominal Pipe Size1/4 in
Fitting Side B GenderFemale
Fitting Side B TypeNPT
Specific Fitting Shape90 Degrees Elbow
Basic Fitting ShapeElbow
Fitting Side B Pipe Threading18
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included