This elbow meets the standards for ASTM D1784, NSF 14, has a length of 4⅜ inch, a maximum operating pressure of 400 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees to 200 Degrees F and is made of CPVC. In addition, it is a 90 Degrees elbow, and is Schedule 80.
Technical Specs
ItemElbow
Low Lead Compliance LevelCertified
Pipe Fitting MaterialCPVC
For Pipe Schedule80
Fitting Side A GenderFemale
Fitting Side A Outside Diameter2 7/8 in
Fitting Side B GenderFemale
Fitting Side B Outside Diameter2 7/8 in
For Pipe Outside Diameter2 in
Maximum Operating Pressure400 psi @ 73 Degrees F
Includes PlugPlug Not Included
Includes ShieldShield Not Included
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeElbow
Low Lead Certified StandardNSF 61
Specific Fitting Shape90 Degrees Elbow
ScheduleSchedule 80
Fitting Side A Nominal Pipe Size2 in
Fitting Side A TypeSocket
Fitting Side B Nominal Pipe Size2 in
Fitting Side B TypeSocket
Includes SealSeal Not Included
Overall Length4 3/8 in
Temp. Range32 Degrees to 200 Degrees F
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
ColourGrey
StandardsASTM D1784, NSF 14
Country of OriginUnited States
(subject to change)