!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
9 POCKET ELEC/MAINT. POUCH

9 POCKET ELEC/MAINT. POUCH

KUNY'S

9 POCKET ELEC/MAINT. POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
9 POCKET ELEC/MAINT. POUCH

9 POCKET ELEC/MAINT. POUCH

KUNY'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KNYEL1503
  • Mfr. Model # EL1503
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 286
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item9 Pocket Electrical and Maintenance Pouch
  • ColourBlack
  • FeaturesAttach to Belt with Snap Clip or Belt Loop, Heavy-Duty Clip on Back, (3) Internal Pocket Sleeves, (6) External Pockets, Electrical Tape Sling
  • MaterialPolyester Fabric
  • Number of Outside Pockets6
  • StyleTool Pouch
  • Attachment Type Snap Clip: Belt Loop
  • Compatible with Product Type Electrical Tape
  • Includes Heavy-Duty Clip: Electrical Tape Sling
  • Number of Inside Pockets 3
  • Primary Application Electrician: Maintenance
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories