!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLATE CASTER, SWIVEL, GREY, LD CAP 675 LB, WHEEL SZ 2 X 8, PLATE SZ 4 X 4 1/2 IN, ZINC/RUBBER

PLATE CASTER, SWIVEL, GREY, LD CAP 675 LB, WHEEL SZ 2 X 8, PLATE SZ 4 X 4 1/2 IN, ZINC/RUBBER

COLSON

PLATE CASTER, SWIVEL, GREY, LD CAP 675 LB, WHEEL SZ 2 X 8, PLATE SZ 4 X 4 1/2 IN, ZINC/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATE CASTER, SWIVEL, GREY, LD CAP 675 LB, WHEEL SZ 2 X 8, PLATE SZ 4 X 4 1/2 IN, ZINC/RUBBER

PLATE CASTER, SWIVEL, GREY, LD CAP 675 LB, WHEEL SZ 2 X 8, PLATE SZ 4 X 4 1/2 IN, ZINC/RUBBER

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $219.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL4-8199-451-2SS
  • Mfr. Model # 4-8199-451-2SS
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This swivel plate caster has a zinc frame and features a load rating of 675 pounds. Each caster has a grey Performa rubber wheel measuring 2 x 8 inches. The mounting plate is 4 x 4 1/2 inches, with a mounting bolt diameter of 3/8 inches and an outside bolt hole spacing of 3 x 3 5/8 inches. This caster is meant for medium duty application. Use item number 5-8-451-2 SS for replacement wheels.

Technical Specs

  • ItemCaster
  • Load Rating675 lb
  • Mounting Height9 1/2 in
  • Wheel/Tread MaterialPerforma Rubber
  • Mounting Plate Size4 in x 4 1/2 in
  • Inside Bolt Hole Spacing2 5/8 in x 3 in
  • Mounting Bolt Dia.3/8 in
  • Caster Brake TypeNo Brake Included
  • Tread ShapeFlat
  • ApplicationServer Racks, Utility Carts
  • Core ColourGrey
  • For Axle Dia.1/2 in
  • NSF ListedYes
  • Swivel ConstructionKingpin
  • Swivel Raceway TypeDouble Ball
  • Wheel Dia. 8 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Delrin
  • Wheel Core Material Performa Rubber
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Wheel/Tread Colour Black
  • Number of Wheels 1
  • Includes Thread Guards No
  • Caster Frame Material Stainless Steel
  • Features 1/2 in Hollow Ale with Grease Zerk and Lock Nut, 1/4 in Steel Top Plate for Added Strength, Colson 45 Multi-Temp Grease Lubricates in Extreme Ht and Cold Temperatures, Full Double Ball Hardened Raceways Provide Lasting Performance and Greater Durability, Grease Fittings in Wheel Bearing and Swivel Raceway for Added Convenience, Industry Leading 3 yr Warranty, Permanent Rivet 5/8 in Diameter King Pin
  • Frame Finish Zinc Plated
  • Standards NSF Listed, RoHS Compliant
  • Swivel Lock Type No Lock Included
  • Swivel Radius 6 1/2 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list