!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLATE CASTER, SWIVEL, LD CAP 900 LB, WHEEL SZ 2 X 8, PLATE SZ 4 X 4 1/2 IN, POLYOLEFIN

PLATE CASTER, SWIVEL, LD CAP 900 LB, WHEEL SZ 2 X 8, PLATE SZ 4 X 4 1/2 IN, POLYOLEFIN

COLSON

PLATE CASTER, SWIVEL, LD CAP 900 LB, WHEEL SZ 2 X 8, PLATE SZ 4 X 4 1/2 IN, POLYOLEFIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATE CASTER, SWIVEL, LD CAP 900 LB, WHEEL SZ 2 X 8, PLATE SZ 4 X 4 1/2 IN, POLYOLEFIN

PLATE CASTER, SWIVEL, LD CAP 900 LB, WHEEL SZ 2 X 8, PLATE SZ 4 X 4 1/2 IN, POLYOLEFIN

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL4-8199-839
  • Mfr. Model # 4-8199-839
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This swivel plate caster features a 2 x 8-inch wheel made from polyolefin, a durable material designed for hard impacts and heavy loads. The mounting plate is 4 x 4 1/2 inches and the mounting bolt diameter is 3/8 inches. This caster has a load rating of 900 pounds. Use item number 5-8-839 for replacement wheels.

Technical Specs

  • ItemCaster
  • Load Rating900 lb
  • Mounting Height9 1/2 in
  • Wheel/Tread MaterialPolyolefin
  • Mounting Plate Size4 in x 4 1/2 in
  • Mounting Bolt Dia.3/8 in
  • Number of Wheels1
  • Swivel Lock TypeNo Lock Included
  • Wheel Dia. 8 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material Polyolefin
  • Caster Brake Type No Brake Included
  • Includes Thread Guards No
  • Swivel Radius 6 1/2 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list