PLATE CASTER, SWIVEL, WHEEL BRAKE, LD CAP 500 LB, WHEEL SZ 1 1/2 X 8 IN, RUBBER
PLATE CASTER, SWIVEL, WHEEL BRAKE, LD CAP 500 LB, WHEEL SZ 1 1/2 X 8 IN, RUBBER
COLSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This swivel plate caster features a Performa rubber wheel measuring 1 1/2 x 8 inches. The mounting plate is 4 x 4 1/2 inches and the mounting bolt diameter is 3/8 inches. This caster has a wheel brake and a load rating of 500 pounds. Use item number 4-8-449 for replacement wheels.
Technical Specs
Item Caster
Load Rating 500 lb
Mounting Height 5 1/8 in
Wheel/Tread Material Performa Rubber
Mounting Plate Size 4 in x 4 1/2 in
Inside Bolt Hole Spacing 2 5/8 in x 3 in
Mounting Bolt Dia. 3/8 in
Tread Shape Flat
Wheel Dia. 8 in
Wheel Width 1 1/2 in
Caster Sub-Type Swivel
Wheel Bearing Type Delrin
Wheel Core Material Performa Rubber
Outside Bolt Hole Spacing 3 in x 5/8 in
Number of Wheels 1
Standards NSF Listed, RoHS Compliant
Country of Origin Switzerland
(subject to change)