!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLATE CASTER, RIGID, GREY, LD CAP 675 LB, WHEEL SZ 2 X 8 IN, ZINC/RUBBER

PLATE CASTER, RIGID, GREY, LD CAP 675 LB, WHEEL SZ 2 X 8 IN, ZINC/RUBBER

COLSON

PLATE CASTER, RIGID, GREY, LD CAP 675 LB, WHEEL SZ 2 X 8 IN, ZINC/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATE CASTER, RIGID, GREY, LD CAP 675 LB, WHEEL SZ 2 X 8 IN, ZINC/RUBBER

PLATE CASTER, RIGID, GREY, LD CAP 675 LB, WHEEL SZ 2 X 8 IN, ZINC/RUBBER

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $149.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL4-8198-451-2SS
  • Mfr. Model # 4-8198-451-2SS
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This rigid plate caster features a 2 x 8-inch grey Performa rubber wheel and a 675-pound load rating. The mounting plate measures 4 x 4 1/2 inches, with a mounting bolt diameter of 3/8 inches and an outside bolt hole spacing of 3 x 3 5/8 inches. The caster frame is made of zinc with a zinc finish and is meant for medium duty application. Use item number 5-8-451-2 SS for replacement wheels.

Technical Specs

  • ItemCaster
  • Load Rating675 lb
  • Mounting Height9 1/2 in
  • Wheel/Tread MaterialPerforma Rubber
  • Mounting Plate Size4 in x 4 1/2 in
  • Inside Bolt Hole Spacing2 5/8 in x 3 in
  • Mounting Bolt Dia.3/8 in
  • Caster Brake TypeNo Brake Included
  • Tread ShapeFlat
  • Caster Frame MaterialStainless Steel
  • Features1/2 in Hollow Axle with Grease Zerk and Lock Nut, Colson 45 Multi-Temp Grease Lubricates in Extreme Hot and Cold Temperatures, Formed Fork Legs Robotically Welded for Strength and Precision, Grease Fittings in Wheel Bearing and Swivel Raceway for Added Convenience, Industry Leading 3 yr Warranty, Kingpinless Design and Precision Construction, Rigid Top Plate Constructed of 1/4 in Steel, Single Hardened Precision Ball Raceway
  • Frame FinishZinc Plated
  • Swivel ConstructionKingpinless
  • Swivel Raceway TypeSingle Ball
  • Wheel Dia. 8 in
  • Wheel Width 2 in
  • Caster Sub-Type Rigid
  • Wheel Bearing Type Delrin
  • Wheel Core Material Performa Rubber
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Wheel/Tread Colour Black
  • Number of Wheels 1
  • Application Medium Duty
  • Core Colour Grey
  • For Axle Dia. 1/2 in
  • Standards RoHS Compliant
  • Swivel Lock Type No Lock Included
  • Swivel Radius 0 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list