!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
890-00 KNEE SAVER STRAIN KNEELING

890-00 KNEE SAVER STRAIN KNEELING

IMPACTO

890-00 KNEE SAVER STRAIN KNEELING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
890-00 KNEE SAVER STRAIN KNEELING

890-00 KNEE SAVER STRAIN KNEELING

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.94 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IMO890-00
  • Mfr. Model # 89000000000
  • UNSPSC # 46181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • ItemKnee Saver
  • Width3"
  • MaterialPolyurethane Foam
  • EdgesRound
  • FeaturesNotch On Back for Comfort, Adjustable Wide Double Straps with Hook-and-Loop Closure
  • Length 5"
  • Thickness 2"
  • Backing Closed Cell Polyurethane Foam
  • Colour Black
  • Application For Maintenance Workers, Roofers, Plumbers, Electricians, Tire Changes, Carpet Layers, Contractors, Skilled Trades, Tile Layers, Gardeners, Landscapers
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories