!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
8-POCKET TOOL APRON, BLACK, WAIST 29 TO 46 IN, BELT 2 IN, POLYESTER

8-POCKET TOOL APRON, BLACK, WAIST 29 TO 46 IN, BELT 2 IN, POLYESTER

KUNY'S

8-POCKET TOOL APRON, BLACK, WAIST 29 TO 46 IN, BELT 2 IN, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
8-POCKET TOOL APRON, BLACK, WAIST 29 TO 46 IN, BELT 2 IN, POLYESTER

8-POCKET TOOL APRON, BLACK, WAIST 29 TO 46 IN, BELT 2 IN, POLYESTER

KUNY'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.51 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KNYAP1370
  • Mfr. Model # AP1370
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This black polyester eight-pocket tool apron has a waist that adjusts from 29 to 46 inches. It is designed with four main pockets for tools, three smaller pockets for smaller items, like nails and pencils, and a centre pocket for tapes or other tools. It features a two-inch webbed belt with a steel buckle.

Technical Specs

  • ItemApron
  • Belt TypeNylon Twist Lock
  • ColourBlack
  • IncludesSteel Hammer Holder
  • Maximum Waist Size46"
  • Number of Pockets8
  • Waist Size29" to 46"
  • Belt Colour Black
  • Belt Width 2"
  • Features (4) Main Pockets and (3) Small Pockets
  • Material Polyester
  • Minimum Waist Size 29"
  • Series Tool Works
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list