!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGID CASTER WHEEL, 675 CAPACITY, BRAKE, GREY, 8 IN, THERMOPLASTIC RUBBER

RIGID CASTER WHEEL, 675 CAPACITY, BRAKE, GREY, 8 IN, THERMOPLASTIC RUBBER

FAULTLESS

RIGID CASTER WHEEL, 675 CAPACITY, BRAKE, GREY, 8 IN, THERMOPLASTIC RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGID CASTER WHEEL, 675 CAPACITY, BRAKE, GREY, 8 IN, THERMOPLASTIC RUBBER

RIGID CASTER WHEEL, 675 CAPACITY, BRAKE, GREY, 8 IN, THERMOPLASTIC RUBBER

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLES8X2-459
  • Mfr. Model # ES8X2-459
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.25 lbs

Product Details

A 675 lb load rating makes this swivel caster perfectly suited to medium-weight applications. The wheel has an eight-inch diameter and two-inch tread width and is Performa thermoplastic rubber over polyolefin making it non-marking. It has a brake to keep it safely in place and an operating temperature of -45 Degrees F to 180 Degrees F.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.8 in
  • Wheel/Tread MaterialThermoplastic Rubber
  • Wheel/Tread Hardness65A
  • Wheel Bearing TypeRoller Bearing
  • Tread ShapeStandard
  • Wheel Core MaterialPolyolefin
  • Core ColourGrey
  • Non-MarkingYes
  • Hub Length2 3/16 in
  • FeaturesDouble Ball Bearing Raceway, Zinc Finish
  • Includes Spanner BushingYes
  • Load Rating 675 lb
  • Wheel Width 2 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel/Tread Colour Grey
  • Wheel Bearing Material Steel
  • For Axle Size 1/2 in
  • Wheel Core Type Solid
  • For Surface Type Carpet, Concrete, Tile, Wood
  • ESD Conductive No
  • Operating Temperature Range -45 Degrees to 180 Degrees F
  • Includes Spanner Bushing
  • Series FAULTLESS E1400 & 3400 SERIES
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list