!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
7PC MAG METRIC NUT DRIVER SET

7PC MAG METRIC NUT DRIVER SET

MILWAUKEE

7PC MAG METRIC NUT DRIVER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
7PC MAG METRIC NUT DRIVER SET

7PC MAG METRIC NUT DRIVER SET

MILWAUKEE

Clearance Price :
$62.05 / EACH

Your Price : $124.09 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-2517
  • Mfr. Model # 48-22-2517
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 328
  • Shipping Weight 1.89 lbs

Technical Specs

  • ItemNut Driver Set
  • Bolt Clearance7 1/4 in
  • Grip StyleErgonomic
  • Nut Driver StyleHollow Shank with Pass-Thru
  • For Fastener Size5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm
  • InsulatedNot Insulated
  • Non-MagneticNot Non-Magnetic
  • RatchetingNot Ratcheting
  • Tether ReadyNot Tether Ready
  • Shank MaterialAlloy Steel
  • Handle ShapeStraight
  • Overall Length6
  • Corrosion ResistantCorrosion-Resistant
  • Hex Size5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm
  • Tip Size 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm
  • Shank Length 3 in
  • Measurement Type Metric
  • Fastener Holding Not Fastener Holding
  • ESD Safe Not ESD Safe
  • Magnetized Tip Magnetized Tip Included
  • Non-Sparking Non-Sparking
  • Replaceable Shank Shank Not Replaceable
  • Shank Shape Hex
  • Handle Type Ergonomic
  • Handle Material Multicomponent
  • Number of Pieces 7
  • Handle Colour Black, Red
  • Range of Lengths 7 1/4 in to 7 1/2 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list