!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 900-LB LOAD RATING, GREY, 2 IN WIDTH, 6 IN DIA, 3/8 IN BOLT DIA, URETHANE-PLATED ZINC

SWIVEL CASTER, 900-LB LOAD RATING, GREY, 2 IN WIDTH, 6 IN DIA, 3/8 IN BOLT DIA, URETHANE-PLATED ZINC

COLSON

SWIVEL CASTER, 900-LB LOAD RATING, GREY, 2 IN WIDTH, 6 IN DIA, 3/8 IN BOLT DIA, URETHANE-PLATED ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 900-LB LOAD RATING, GREY, 2 IN WIDTH, 6 IN DIA, 3/8 IN BOLT DIA, URETHANE-PLATED ZINC

SWIVEL CASTER, 900-LB LOAD RATING, GREY, 2 IN WIDTH, 6 IN DIA, 3/8 IN BOLT DIA, URETHANE-PLATED ZINC

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $232.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL4-6109-921SS
  • Mfr. Model # 4-6109-921SS
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

With its 900-pound load rating, this urethane-plated swivel caster is perfect for medium-duty use. It has a six-inch diameter, two-inch wide wheel. Install this grey zinc swivel caster on equipment that needs to be moved frequently using 3/8-inch mounting bolts on its 4 x 4 1/2 mounting plate with outside bolt spacing of 3 x 3 5/8 inches. When needed, use replacement wheel 5-6-921 SS for repairs.

Technical Specs

  • ItemCaster
  • Load Rating900 lb
  • Mounting Height7 1/2 in
  • Wheel/Tread MaterialPolyurethane
  • Mounting Plate Size4 in x 4 1/2 in
  • Inside Bolt Hole Spacing2 5/8 in x 3 in
  • Mounting Bolt Dia.3/8 in
  • Number of Wheels1
  • Includes Thread GuardsNo
  • Caster Frame MaterialStainless Steel
  • Features1/2 in Hollow Ale with Grease Zerk and Lock Nut, 1/4 in Steel Top Plate for Added Strength, Colson 45 Multi-Temp Grease Lubricates in Extreme Ht and Cold Temperatures, Full Double Ball Hardened Raceways Provide Lasting Performance and Greater Durability, Grease Fittings in Wheel Bearing and Swivel Raceway for Added Convenience, Industry Leading 3 yr Warranty, Permanent Rivet 5/8 in Diameter King Pin
  • Frame FinishZinc Plated
  • StandardsNSF Listed, RoHS Compliant
  • Swivel Lock TypeNo Lock Included
  • Swivel Radius5 in
  • Wheel Dia. 6 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Delrin
  • Wheel Core Material Polyurethane
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Caster Brake Type No Brake Included
  • Tread Shape Crown
  • Application Server Racks, Utility Carts
  • Core Colour Grey
  • For Axle Dia. 1/2 in
  • NSF Listed Yes
  • Swivel Construction Kingpin
  • Swivel Raceway Type Double Ball
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list