!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLATE CASTER W BRAKE,SWIVEL,LOAD 1200 LBS,4 X 4 1/2 IN,WHEEL 2 X 6 IN DIA,BOLT 3/8 IN DIA,ZINC

PLATE CASTER W BRAKE,SWIVEL,LOAD 1200 LBS,4 X 4 1/2 IN,WHEEL 2 X 6 IN DIA,BOLT 3/8 IN DIA,ZINC

COLSON

PLATE CASTER W BRAKE,SWIVEL,LOAD 1200 LBS,4 X 4 1/2 IN,WHEEL 2 X 6 IN DIA,BOLT 3/8 IN DIA,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATE CASTER W BRAKE,SWIVEL,LOAD 1200 LBS,4 X 4 1/2 IN,WHEEL 2 X 6 IN DIA,BOLT 3/8 IN DIA,ZINC

PLATE CASTER W BRAKE,SWIVEL,LOAD 1200 LBS,4 X 4 1/2 IN,WHEEL 2 X 6 IN DIA,BOLT 3/8 IN DIA,ZINC

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $279.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL42-6109-531SS
  • Mfr. Model # 42-6109-531SS
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This medium-duty swivel plate caster with brake has a load rating of 1,200 pounds. The mounting plate is 4 x 4 1/2 inches, with an outside bolt hole spacing of 3 x 3 5/8 inches, and a mounting bolt diameter of 3/8 inches. The caster frame is made of zinc. The wheel is black, two inches wide, with a six-inch diameter. Replacement wheel number is 5-6-531 SS.

Technical Specs

  • ItemCaster
  • Load Rating1,200 lb
  • Mounting Height6 1/2 in
  • Wheel/Tread MaterialThermoplastic
  • Mounting Plate Size4 in x 4 1/2 in
  • Inside Bolt Hole Spacing2 5/8 in x 3 in
  • Mounting Bolt Dia.3/8 in
  • Number of Wheels1
  • ApplicationMedium Duty
  • Core ColourBlack
  • Swivel Lock TypeNo Lock Included
  • Wheel Dia. 6 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Delrin
  • Wheel Core Material Thermoplastic
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Caster Brake Type No Brake Included
  • Tread Shape Crown
  • Caster Frame Material Stainless Steel
  • Frame Finish Zinc Plated
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list