!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLATE CASTER, SWIVEL, LOAD CAP 900 LB, WHEEL SZ 2 X 6 IN, PLATE SZ 4 X 4 1/2 IN, URETHANE

PLATE CASTER, SWIVEL, LOAD CAP 900 LB, WHEEL SZ 2 X 6 IN, PLATE SZ 4 X 4 1/2 IN, URETHANE

COLSON

PLATE CASTER, SWIVEL, LOAD CAP 900 LB, WHEEL SZ 2 X 6 IN, PLATE SZ 4 X 4 1/2 IN, URETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATE CASTER, SWIVEL, LOAD CAP 900 LB, WHEEL SZ 2 X 6 IN, PLATE SZ 4 X 4 1/2 IN, URETHANE

PLATE CASTER, SWIVEL, LOAD CAP 900 LB, WHEEL SZ 2 X 6 IN, PLATE SZ 4 X 4 1/2 IN, URETHANE

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL4-6109-929
  • Mfr. Model # 4-6109-929
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This swivel plate caster features 2 x 6-inch wheels. The mounting plate is 4 x 4 1/2 inches and the mounting bolt diameter is 3/8 inches. This caster has urethane wheels and a load rating of 900 pounds. Use item number 5-6-929 for replacement wheels.

Technical Specs

  • ItemCaster
  • Load Rating900 lb
  • Mounting Height7 1/2 in
  • Wheel/Tread MaterialPolyurethane
  • Mounting Plate Size4 in x 4 1/2 in
  • Mounting Bolt Dia.3/8 in
  • Number of Wheels1
  • ApplicationServer Racks, Utility Carts
  • Features1/2 in Hollow Ale with Grease Zerk and Lock Nut, 1/4 in Steel Top Plate for Added Strength, Colson 45 Multi-Temp Grease Lubricates in Extreme Ht and Cold Temperatures, Full Double Ball Hardened Raceways Provide Lasting Performance and Greater Durability, Grease Fittings in Wheel Bearing and Swivel Raceway for Added Convenience, Industry Leading 3 yr Warranty, Permanent Rivet 5/8 in Diameter King Pin
  • Frame FinishZinc Plated
  • StandardsNSF Listed, RoHS Compliant
  • Swivel ConstructionKingpin
  • Swivel Raceway TypeDouble Ball
  • Wheel Dia. 6 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material Polyurethane
  • Caster Brake Type No Brake Included
  • Includes Thread Guards No
  • Caster Frame Material Steel
  • For Axle Dia. 1/2 in
  • NSF Listed Yes
  • Swivel Bearing Seal Type Not Applicable
  • Swivel Lock Type No Lock Included
  • Swivel Radius 5 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list