!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, SWIVEL, LOAD 375 LB, 3 3/4 X 4 3/8 IN, WHEEL 1 1/2 IN WIDTH X 6 IN DIA, BOLT 3/8 IN DIA

CASTER, SWIVEL, LOAD 375 LB, 3 3/4 X 4 3/8 IN, WHEEL 1 1/2 IN WIDTH X 6 IN DIA, BOLT 3/8 IN DIA

COLSON

CASTER, SWIVEL, LOAD 375 LB, 3 3/4 X 4 3/8 IN, WHEEL 1 1/2 IN WIDTH X 6 IN DIA, BOLT 3/8 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, SWIVEL, LOAD 375 LB, 3 3/4 X 4 3/8 IN, WHEEL 1 1/2 IN WIDTH X 6 IN DIA, BOLT 3/8 IN DIA

CASTER, SWIVEL, LOAD 375 LB, 3 3/4 X 4 3/8 IN, WHEEL 1 1/2 IN WIDTH X 6 IN DIA, BOLT 3/8 IN DIA

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL3-617-449
  • Mfr. Model # 3-617-449
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Suitable for wire shelving, industrial and warehouse applications. This swivel caster can carry a maximum load of 375 pounds, and has a six-inch diameter wheel with a tread width of 1 1/2 inches supported by a mounting plate measured at 3 3/4 inches in length and 4 3/8 inches in width with a 3/8-inch bolt diameter.

Technical Specs

  • ItemCaster
  • Load Rating375 lb
  • Mounting Height7 3/8 in
  • Wheel/Tread MaterialPerforma Rubber
  • Mounting Plate Size3 3/4 in x 4 3/8 in
  • Inside Bolt Hole Spacing2 5/3 in to 3 in x 3 in to 3 5/8 in
  • Mounting Bolt Dia.3/8 in
  • Caster Brake TypeNo Brake Included
  • Tread ShapeFlat
  • ApplicationProduction Racks, Server Racks, Utility Carts
  • Features3/8 in Hollow Axle with Lock Nut, Colson 45 Multi-Temp Grease Lubricates in Extreme Hot and Cold Temperatures, Full Double Ball Hardened Raceways Provide Lasting Performance and Greater Durability, Grease Holes on Wheel Bearing for Greater Convenience, Industry Leading 3 yr Warranty, Permanent Rivet King Pin Construction, with Reinforcing Washer on Upper and Lower Raceway for Added Stability
  • Frame FinishZinc Plated
  • StandardsNSF Listed, RoHS Compliant
  • Swivel Raceway TypeDouble Ball
  • Wheel/Tread Hardness65(+/-5) Shore A
  • Wheel Dia. 6 in
  • Wheel Width 1 1/2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material Performa Rubber
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Wheel/Tread Colour Grey
  • Number of Wheels 1
  • Includes Thread Guards No
  • Core Colour Grey
  • For Axle Dia. 3/8 in
  • NSF Listed Yes
  • Swivel Construction Kingpin
  • Swivel Radius 4 5/8 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list