PLATE CASTER W BRAKE, SWIVEL, LOAD 800 LB, 4 X 4 1/2 IN, WHEEL 1 1/2 IN WIDTH X 6 IN DIA, PHENOLIC
PLATE CASTER W BRAKE, SWIVEL, LOAD 800 LB, 4 X 4 1/2 IN, WHEEL 1 1/2 IN WIDTH X 6 IN DIA, PHENOLIC
COLSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Load-rated to 800 pounds, this swivel caster has a 4 x 4 1/2-inch mounting plate, and 3/8-inch mounting bolt diameter. The phenolic wheel is 1 1/2 inches wide and six inches in diameter. Replacement wheels can be ordered using number 4-6-319.
Technical Specs
Item Caster
Load Rating 800 lb
Mounting Height 7 1/2 in
Wheel/Tread Material Phenolic
Mounting Plate Size 4 in x 4 1/2 in
Inside Bolt Hole Spacing 2 5/8 in x 3 in
Caster Brake Type No Brake Included
Tread Shape Flat
Standards NSF Listed, RoHS Compliant
Wheel Dia. 6 in
Wheel Width 1 1/2 in
Caster Sub-Type Swivel
Wheel Bearing Type Roller Bearing
Wheel Core Material Phenolic
Mounting Bolt Dia. 3/8 in
Number of Wheels 1
NSF Listed Yes
Country of Origin Switzerland
(subject to change)