!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
6-INCH WORK BOOT,BLACK,5 1/2 SIZE,PR

6-INCH WORK BOOT,BLACK,5 1/2 SIZE,PR

TERRA

6-INCH WORK BOOT,BLACK,5 1/2 SIZE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
6-INCH WORK BOOT,BLACK,5 1/2 SIZE,PR

6-INCH WORK BOOT,BLACK,5 1/2 SIZE,PR

TERRA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $219.63 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TERR4NRBK055W
  • Mfr. Model # R4NRBK 055W
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.74 lbs

Technical Specs

  • Item6-Inch Work Boot
  • ColourBlack
  • Completely Non MetallicYes
  • Puncture Resistant InsoleYes
  • Style NumberR4NRBK
  • Upper MaterialLeather
  • CSA Footwear StandardCSA Z195-14
  • Heat ResistantYes
  • Predominant Footwear ColourBlack
  • Safety CriteriaSafety Toe
  • SATRA Rating- Heel Slip on Quarry Tile0.47 (Wet), 0.64 (Dry)
  • Slip-Resistance Rating (SATRA Test Values)Quarry Tile (Dry): 0.78, Quarry Tile (Wet): 0.66, Stainless Steel (Wet): 0.67
  • Toe TypeComposite
  • Upper ColourBlack
  • ASTM Standards Met ASTM F2413
  • Gender Male
  • Electrical Hazard Rated Yes
  • Size 5 1/2
  • Waterproof Yes
  • Boot Height 6 in
  • Footwear Style R4NRBK
  • Height 6 in
  • Resists Acid-Resistant, Heat-Resistant, Puncture-Resistant, Slip-Resistant
  • SATRA Rating- Forefoot Slip on Quarry Tile 0.66 (Wet), 0.78 (Dry)
  • Slip Resistant Yes
  • Standards ASTM F2413, CSA Z195-14
  • Upper Boot Material Leather
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list