!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
6-IN-1 ENVIRONMENTAL METER/MULTIMETER

6-IN-1 ENVIRONMENTAL METER/MULTIMETER

TRIPLETT

6-IN-1 ENVIRONMENTAL METER/MULTIMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
6-IN-1 ENVIRONMENTAL METER/MULTIMETER

6-IN-1 ENVIRONMENTAL METER/MULTIMETER

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $193.95 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JEW9055
  • Mfr. Model # 9055
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • ItemEnvironmental Meter
  • Basic AC Voltage Accuracy+/-1.5%
  • Data HoldYes
  • Instrument Safety RatingCAT IV 600V
  • Maximum DC Voltage Measurement600 V
  • Special FeaturesMeasures AC/DC Voltage, AC/DC Current, Contiuity, Diode Check, Frequency, Lux, Relative Humidity, Resistance
  • Calibration Certificate IncludedNo
  • Multimeter StyleFull Size
  • Capacitance Measurement Accuracy1.5 %
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
  • AC Response CalculationAverage
  • Auto Power OffYes
  • Bar Graph IncludedNo
  • Battery ChemistryAlkaline
  • Battery Voltage9V
  • Data LoggingNo
  • Diode TestYes
  • Duty Cycle5.00 to 95.00%
  • Manufacturers Warranty Length3 yr
  • Maximum Frequency Measurement10 MHz
  • Maximum Temperature Measurement1,400 Degrees F
  • Minimum AC Voltage Measurement0.1 V
  • Minimum DC Current Measurement0.1 uA
  • Minimum Frequency Measurement0.001 Hz
  • Minimum Temperature Measurement-4 Degrees F
  • NIST Certification By ManufacturerNot Certified
  • Overall Width3 in
  • Software IncludedNo
  • Weight11.2 oz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-1.5%
  • Basic DC Current Accuracy +/-1.5%
  • Maximum AC Voltage Measurement 600 V
  • Instrument Counts 4000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/-1.5%
  • Frequency Measurement Accuracy 1.5 %
  • Temperature Measurement Accuracy 1.5 %
  • Resistance Measurement Accuracy +/-1.5%
  • Auto Ranging Yes
  • Battery Access Yes
  • Battery Size 9V
  • Computer Interface Connection Type None
  • Depth 1.8 in
  • Display Type Backlit LCD
  • Includes Test Leads, Alligator Clips, Type K Temperature Probe, 9V Battery
  • Maximum Capacitance Measurement 100 uF
  • Maximum Resistance Measurement 40 megaohm
  • Minimum AC Current Measurement 0.1 uA
  • Minimum Capacitance Measurement 10 pF
  • Minimum DC Voltage Measurement 0.1 V
  • Minimum Resistance Measurement 0.1 megaohm
  • Minimum/Maximum Memory No
  • Overall Height 6 45/64 in
  • Peak Hold No
  • Standards CE, CAT IV 600V
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list