!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLATE CASTER, SWIVEL, ADJUSTABLE LOCK, GREY, LD CAP 350 LB, WHEEL SZ 1 1/4 X 5 IN, ZINC

PLATE CASTER, SWIVEL, ADJUSTABLE LOCK, GREY, LD CAP 350 LB, WHEEL SZ 1 1/4 X 5 IN, ZINC

CAN-AM

PLATE CASTER, SWIVEL, ADJUSTABLE LOCK, GREY, LD CAP 350 LB, WHEEL SZ 1 1/4 X 5 IN, ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATE CASTER, SWIVEL, ADJUSTABLE LOCK, GREY, LD CAP 350 LB, WHEEL SZ 1 1/4 X 5 IN, ZINC

PLATE CASTER, SWIVEL, ADJUSTABLE LOCK, GREY, LD CAP 350 LB, WHEEL SZ 1 1/4 X 5 IN, ZINC

CAN-AM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL522PPB-SWB
  • Mfr. Model # 522PPB-SWB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This swivel caster has a grey wheel measuring 1 1/4 x 5 inches and features an adjustable total lock. Each medium-duty caster has a load rating of 350 pounds and a double ball swivel raceway type. The mounting plate measures 4 1/8 x 3 3/8 inches, with a 5/16-inch mounting bolt diameter and an inside/outside bolt hole spacing of 2 3/8 x 3 1/8 inches. The frame is made from zinc with a zinc finish. Use item number WPP5BG for replacement wheels.

Technical Specs

  • ItemCaster
  • Load Rating350 lb
  • Caster Sub-TypeSwivel
  • Mounting Plate Size4 1/8 in x 3 3/8 in
  • Inside Bolt Hole Spacing2 3/8 in x 3 1/8 in
  • Mounting Bolt Dia.5/16 in
  • ApplicationMedium Duty
  • Core ColourGrey
  • Frame FinishZinc
  • Wheel Dia. 5 in
  • Wheel Width 1 1/4 in
  • Wheel/Tread Material Poly Loc Poly
  • Wheel Core Material Poly Loc Poly
  • Outside Bolt Hole Spacing 2 3/8 in x 3 1/8 in
  • Number of Wheels 1
  • Caster Frame Material Zinc
  • Features Adjustable Total Lock
  • Swivel Raceway Type Double Ball

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list