!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLATE CASTER, SWIVEL, SILVER, LD CAP 500 LB, WHEEL SZ 1 1/2 X 5 IN, CAST IRON/ZINC

PLATE CASTER, SWIVEL, SILVER, LD CAP 500 LB, WHEEL SZ 1 1/2 X 5 IN, CAST IRON/ZINC

CAN-AM

PLATE CASTER, SWIVEL, SILVER, LD CAP 500 LB, WHEEL SZ 1 1/2 X 5 IN, CAST IRON/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATE CASTER, SWIVEL, SILVER, LD CAP 500 LB, WHEEL SZ 1 1/2 X 5 IN, CAST IRON/ZINC

PLATE CASTER, SWIVEL, SILVER, LD CAP 500 LB, WHEEL SZ 1 1/2 X 5 IN, CAST IRON/ZINC

CAN-AM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL522CSB-HD
  • Mfr. Model # 522CSB-HD
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This medium-duty swivel caster has a cast iron 1 1/2 x 5-inch wheel with a silver core. Each caster has a load rating of 500 pounds and a double ball swivel raceway type. The mounting plate is 4 1/8 x 3 3/8 inches, with a mounting bolt diameter of 5/16 inches and an inside/outside bolt hole spacing of 2 3/8 x 3 1/8 inches. The frame is made from zinc with a zinc finish. Use the item number WCS515B 5/8 for replacement wheels.

Technical Specs

  • ItemSwivel Plate Caster
  • Load Rating500 lb
  • Caster Sub-TypeSwivel
  • Mounting Plate Size4 1/8 in x 3 3/8 in
  • Outside Bolt Hole Spacing2 3/8 in x 3 1/8 in
  • Number of Wheels1
  • Caster Frame MaterialZinc
  • FeaturesSwivel
  • Swivel Raceway TypeDouble Ball
  • Wheel Dia. 5 in
  • Wheel Width 1 1/2 in
  • Wheel/Tread Material Cast Iron
  • Inside Bolt Hole Spacing 2 3/8 in x 3 1/8 in
  • Mounting Bolt Dia. 5/16 in
  • Application Medium Duty
  • Core Colour Silver
  • Frame Finish Zinc
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list