!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
5IN SWL DYNA TRD TPR STM CSTR BRK

5IN SWL DYNA TRD TPR STM CSTR BRK

FAULTLESS

5IN SWL DYNA TRD TPR STM CSTR BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
5IN SWL DYNA TRD TPR STM CSTR BRK

5IN SWL DYNA TRD TPR STM CSTR BRK

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLEW1522RRB
  • Mfr. Model # EW1522RRB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • ItemCaster
  • Load Rating125 lb
  • Mounting Height5 5/8 in
  • Stem Length1 1/2 in
  • Stem Dia.3/8 in
  • Wheel Width15/16 in
  • Wheel Bearing TypeDouble Ball Bearing
  • Caster Brake TypePedal
  • Tread ShapeFlat
  • ApplicationLight Duty
  • Caster Stem TypeGrip Ring
  • Frame ColourSilver
  • Swivel Raceway TypeDouble Ball
  • Wheel/Tread Hardness70A
  • Wheel Core TypeSolid
  • Wheel Dia. 5 in
  • Overall Height 5 23/32 in
  • Caster Stem Size 3/8 in x 1 1/2 in
  • Frame Finish Zinc
  • Caster Sub-Type Swivel
  • Wheel/Tread Material TPR
  • Non-Marking Yes
  • Caster Frame Material Steel
  • Number of Wheels 1
  • Caster Mounting Type Stem
  • Core Colour Black
  • Swivel Lock Type No Lock Included
  • Wheel/Tread Colour Grey
  • Wheel Core Material Polypropylene

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list