PLATE CASTER W BRAKE, SWIVEL, LOAD 1000 LBS, 4 X 4 1/2 IN, WHEEL 2 IN WIDTH X 5 IN DIA, PHENOLIC
PLATE CASTER W BRAKE, SWIVEL, LOAD 1000 LBS, 4 X 4 1/2 IN, WHEEL 2 IN WIDTH X 5 IN DIA, PHENOLIC
COLSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Load-rated to 1,000 pounds, this swivel plate caster with brake has a mounting plate measuring 4 x 4 1/2 inches with a 3/8-inch mounting bolt diameter. The replacement wheel number is 5-5-339, for the two-inch wide, five-inch diameter phenolic wheel.
Technical Specs
Item Caster
Load Rating 1,000 lb
Mounting Height 6 1/2 in
Wheel/Tread Material Phenolic
Mounting Plate Size 4 in x 4 1/2 in
Inside Bolt Hole Spacing 2 5/8 in x 3 in
Mounting Bolt Dia. 3/8 in
Number of Wheels 1
Standards NSF Listed, RoHS Compliant
Wheel Dia. 5 in
Wheel Width 2 in
Caster Sub-Type Swivel
Wheel Bearing Type Roller Bearing
Wheel Core Material Phenolic
Outside Bolt Hole Spacing 3 in x 3 5/8 in
Caster Brake Type No Brake Included
NSF Listed Yes
Country of Origin Switzerland
(subject to change)