!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CASTER,SWIVEL,LOAD 400 LB,3 3/4 X 4 3/8 IN,WHEEL 1 1/2 IN WIDTH X 5 IN DIA,BOLT 3/8 IN DIA,CAST IRON

CASTER,SWIVEL,LOAD 400 LB,3 3/4 X 4 3/8 IN,WHEEL 1 1/2 IN WIDTH X 5 IN DIA,BOLT 3/8 IN DIA,CAST IRON

COLSON

CASTER,SWIVEL,LOAD 400 LB,3 3/4 X 4 3/8 IN,WHEEL 1 1/2 IN WIDTH X 5 IN DIA,BOLT 3/8 IN DIA,CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER,SWIVEL,LOAD 400 LB,3 3/4 X 4 3/8 IN,WHEEL 1 1/2 IN WIDTH X 5 IN DIA,BOLT 3/8 IN DIA,CAST IRON

CASTER,SWIVEL,LOAD 400 LB,3 3/4 X 4 3/8 IN,WHEEL 1 1/2 IN WIDTH X 5 IN DIA,BOLT 3/8 IN DIA,CAST IRON

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL3-517-109
  • Mfr. Model # 3-517-109
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This long wearing, heavy-duty caster is made for medium to high capacity applications with a load rating of 400 pounds. Resistant to abrasion and able to withstand high temperatures, this swivel top-plate caster has a five-inch cast iron wheel with a tread width of 1 1/2 inches. The mounting plate measuring 3 3/4-inch long and 4 3/8-inch wide with a 3/8-inch mounting bolt diameter.

Technical Specs

  • ItemCaster
  • Load Rating400 lb
  • Mounting Height6 3/8 in
  • Wheel/Tread MaterialEnamelled Cast Iron
  • Mounting Plate Size3 3/4 in x 4 3/8 in
  • Inside Bolt Hole Spacing2 5/3 in to 3 in x 3 in to 3 5/8 in
  • Mounting Bolt Dia.3/8 in
  • Caster Brake TypeNo Brake Included
  • Tread ShapeFlat
  • ApplicationProduction Racks, Server Racks, Utility Carts
  • For Axle Dia.3/8 in
  • NSF ListedYes
  • Swivel ConstructionKingpin
  • Swivel Radius4 1/8 in
  • Wheel Dia. 5 in
  • Wheel Width 1 1/2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material Cast Iron
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Wheel/Tread Colour Green
  • Number of Wheels 1
  • Includes Thread Guards No
  • Features 3/8 in Hollow Axle with Lock Nut, Colson 45 Multi-Temp Grease Lubricates in Extreme Hot and Cold Temperatures, Full Double Ball Hardened Raceways Provide Lasting Performance and Greater Durability, Grease Holes on Wheel Bearing for Greater Convenience, Industry Leading 3 yr Warranty, Permanent Rivet King Pin Construction, with Reinforcing Washer on Upper and Lower Raceway for Added Stability
  • Frame Finish Zinc Plated
  • Standards NSF Listed, RoHS Compliant
  • Swivel Raceway Type Double Ball
  • Wheel/Tread Hardness Brinell 145
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list