!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGID CASTER, 750-LB LOAD RATING, 2 IN WIDTH, 5 IN DIA,3/8 IN MOUNTING BOLT DIA, POLYURETHANE-PLATED

RIGID CASTER, 750-LB LOAD RATING, 2 IN WIDTH, 5 IN DIA,3/8 IN MOUNTING BOLT DIA, POLYURETHANE-PLATED

COLSON

RIGID CASTER, 750-LB LOAD RATING, 2 IN WIDTH, 5 IN DIA,3/8 IN MOUNTING BOLT DIA, POLYURETHANE-PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGID CASTER, 750-LB LOAD RATING, 2 IN WIDTH, 5 IN DIA,3/8 IN MOUNTING BOLT DIA, POLYURETHANE-PLATED

RIGID CASTER, 750-LB LOAD RATING, 2 IN WIDTH, 5 IN DIA,3/8 IN MOUNTING BOLT DIA, POLYURETHANE-PLATED

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL4-5108-929
  • Mfr. Model # 4-5108-929
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This polyurethane-plated, rigid caster has a load rating of 750 pounds. Its wheel is five inches in diameter and two inches wide. Install this rigid caster firmly with 3/8-inch mounting bolts with its mounting plate of 4 x 4 1/2 inches, with outside bolt hole spacing 2 5/8 x 3 5/8 inches. When needed, use replacement wheel 5-5-929.

Technical Specs

  • ItemCaster
  • Load Rating750 lb
  • Mounting Height6 1/2 in
  • Wheel/Tread MaterialPolyurethane
  • Mounting Plate Size4 in x 4 1/2 in
  • Inside Bolt Hole Spacing2 5/8 in x 3 in
  • Mounting Bolt Dia.3/8 in
  • Number of Wheels1
  • Caster Frame MaterialSteel
  • For Axle Dia.1/2 in
  • Swivel ConstructionKingpinless
  • Swivel Raceway TypeSingle Ball
  • Wheel Dia. 5 in
  • Wheel Width 2 in
  • Caster Sub-Type Rigid
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material Polyurethane
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Caster Brake Type No Brake Included
  • Includes Thread Guards No
  • Features 1/2 in Hollow Axle with Grease Zerk and Lock Nut, Colson 45 Multi-Temp Grease Lubricates in Extreme Hot and Cold Temperatures, Formed Fork Legs Robotically Welded for Strength and Precision, Grease Fittings in Wheel Bearing and Swivel Raceway for Added Convenience, Industry Leading 3 yr Warranty, Kingpinless Design and Precision Construction, Rigid Top Plate Constructed of 1/4 in Steel, Single Hardened Precision Ball Raceway
  • Standards RoHS Compliant
  • Swivel Lock Type No Lock Included
  • Swivel Radius 0 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list