!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, RIGID, LOAD 400 LB,3 3/4 X 4 3/8 IN,WHEEL 1 1/2 IN WIDTH X 5 IN DIA,BOLT 3/8 IN DIA,PHENOLIC

CASTER, RIGID, LOAD 400 LB,3 3/4 X 4 3/8 IN,WHEEL 1 1/2 IN WIDTH X 5 IN DIA,BOLT 3/8 IN DIA,PHENOLIC

COLSON

CASTER, RIGID, LOAD 400 LB,3 3/4 X 4 3/8 IN,WHEEL 1 1/2 IN WIDTH X 5 IN DIA,BOLT 3/8 IN DIA,PHENOLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, RIGID, LOAD 400 LB,3 3/4 X 4 3/8 IN,WHEEL 1 1/2 IN WIDTH X 5 IN DIA,BOLT 3/8 IN DIA,PHENOLIC

CASTER, RIGID, LOAD 400 LB,3 3/4 X 4 3/8 IN,WHEEL 1 1/2 IN WIDTH X 5 IN DIA,BOLT 3/8 IN DIA,PHENOLIC

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL3-508-309
  • Mfr. Model # 3-508-309
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Recommended for most warehouse and industrial jobs, this heavy-duty caster can manage a load of 400 pounds. This caster has a 1 1/2-inch wide, five-inch diameter phenolic wheel resistant to oil, chemicals, and extreme temperatures. The mounting plate measures 3 3/4 inches long and 4 3/8-inch wide with a 3/8-inch bolt diameter.

Technical Specs

  • ItemCaster
  • Load Rating400 lb
  • Mounting Height6 3/8 in
  • Wheel/Tread MaterialPhenolic Resin
  • Mounting Plate Size3 3/16 in x 4 5/8 in
  • Inside Bolt Hole Spacing2 5/3 in to 3 in x 3 in to 3 5/8 in
  • Mounting Bolt Dia.3/8 in
  • Caster Brake TypeNo Brake Included
  • Tread ShapeCrown
  • ApplicationProduction Racks, Server Racks, Utility Carts
  • For Axle Dia.3/8 in
  • NSF ListedYes
  • Swivel ConstructionKingpin
  • Swivel Radius0 in
  • Wheel Dia. 5 in
  • Wheel Width 1 1/2 in
  • Caster Sub-Type Rigid
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material Phenolic
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Wheel/Tread Colour Black
  • Number of Wheels 1
  • Includes Thread Guards No
  • Features 3/8 in Hollow Axle with Lock Nut, Colson 45 Multi-Temp Grease Lubricates in Extreme Hot and Cold Temperatures, Full Double Ball Hardened Raceways Provide Lasting Performance and Greater Durability, Grease Holes on Wheel Bearing for Greater Convenience, Industry Leading 3 yr Warranty, Permanent Rivet King Pin Construction, with Reinforcing Washer on Upper and Lower Raceway for Added Stability
  • Frame Finish Zinc Plated
  • Standards NSF Listed, RoHS Compliant
  • Swivel Raceway Type Double Ball
  • Wheel/Tread Hardness 90D (+/-5)
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list