COLOUR CODED HANDLE, THREADED, EUROPEAN, POLYPROPYLENE, 51 IN L, 1¼ IN DIAMETER, PINK
COLOUR CODED HANDLE, THREADED, EUROPEAN, POLYPROPYLENE, 51 IN L, 1¼ IN DIAMETER, PINK
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This handle is made of polypropylene, is colour coded, is resistant to chemicals, and has a European thread. It also features dishwasher safe.
Technical Specs
- ItemHandle
- Connection Thread TypeEuropean
- Handle MaterialPolypropylene
- Handle Diameter1 1/4 in
- Handle Tip MaterialPolypropylene
- Handle StyleFixed
- Grip MaterialPolypropylene
- FDA CompliantFDA Compliant
- Product TypeHandle
- Tool Type Broom Handle
- Handle Connection Type Threaded
- Handle Length 51 in
- Handle Colour Pink
- Maximum Length 51 in
- Colour Coding System Colour Coded
- Chemical Resistant Chemical Resistant
- Features Dish Washer Safe
- Country of Origin Denmark
(subject to change)
Alternate Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.64
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.64
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.64
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.64
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.64
/ EACH
Related Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.90
/ EACH