!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION BLADE, 13/16 IN BLADE L, 0.64 MM BLADE THICK, ALUMINUM, 11/32 IN BLADE W, 5 PK

PRECISION BLADE, 13/16 IN BLADE L, 0.64 MM BLADE THICK, ALUMINUM, 11/32 IN BLADE W, 5 PK

GENERAL

PRECISION BLADE, 13/16 IN BLADE L, 0.64 MM BLADE THICK, ALUMINUM, 11/32 IN BLADE W, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION BLADE, 13/16 IN BLADE L, 0.64 MM BLADE THICK, ALUMINUM, 11/32 IN BLADE W, 5 PK

PRECISION BLADE, 13/16 IN BLADE L, 0.64 MM BLADE THICK, ALUMINUM, 11/32 IN BLADE W, 5 PK

GENERAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.41 / EACH

EHC: EHC :
Min Qty 72 = $317.52

Compliance and Restrictions

  • None

This product must be purchased in quantities of 72 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GTL1924
  • Mfr. Model # 1924
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 335
  • Shipping Weight 0.01 lbs

Product Details

This precision blade has a width of 11/32 inch, and a length of 13/16 inch, and is compatible with 1902, 1903, 1902. It features knurled chuck adjustment ring with 4 jaw chuck. In addition, it is made of aluminum. This precision blade is designed for: industrial, fibreboard, linoleum, mat-board, five blades.

Technical Specs

  • ItemPrecision Blade
  • Blade DesignAngled
  • Blade MaterialAluminum
  • Blade TipStraight
  • Compatible with Manufacturer Model Number1902, 1903
  • Blade Edge TypeSmooth
  • Includes Blade DispenserBlade Dispenser Not Included
  • Number of Blades Included5
  • TypePenetrating Cut
  • Application Industrial
  • Blade Length 13/16 in
  • Blade Thickness 0.64 mm
  • Blade Width 11/32 in
  • Compatible with Series 1902
  • Features Knurled Chuck Adjustment Ring with 4 Jaw Chuck
  • Material Application Fibreboard, Linoleum, Mat-Board
  • Package Quantity 5
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list