!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHEET METAL CRIMPER, 5 BLADES, DELUXE CUSHION GRIP, 1 5/8 IN JAW D, 9 5/8 IN OVERALL L

SHEET METAL CRIMPER, 5 BLADES, DELUXE CUSHION GRIP, 1 5/8 IN JAW D, 9 5/8 IN OVERALL L

MALCO

SHEET METAL CRIMPER, 5 BLADES, DELUXE CUSHION GRIP, 1 5/8 IN JAW D, 9 5/8 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHEET METAL CRIMPER, 5 BLADES, DELUXE CUSHION GRIP, 1 5/8 IN JAW D, 9 5/8 IN OVERALL L

SHEET METAL CRIMPER, 5 BLADES, DELUXE CUSHION GRIP, 1 5/8 IN JAW D, 9 5/8 IN OVERALL L

MALCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5KNU7
  • Mfr. Model # C5R
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This sheet metal crimper has a length of 9⅝ inch, and is compatible with aluminum, copper, galvanized steel, mild steel, stainless steel. It features compound leverage produces 7 to 1 mechanical advantage, creates a tight fitting factory-like and more. In addition, it has a deluxe cushion grip.

Technical Specs

  • ItemSheet Metal Crimper
  • Jaw Depth1 5/8 in
  • Stainless Steel Gauge - Maximum26 ga
  • Galvanized Steel Gauge - Maximum24 ga
  • Grip StyleDeluxe Cushion
  • FeaturesCompound Leverage Produces 7 to 1 Mechanical Advantage, Creates a Tight Fitting Factory-Like Crimp, Ergonomic Redline Handles, Quickly Downsize Ends Downspout to Create a Male Connection
  • Jaw MaterialSteel
  • Number of Blades 5
  • Depth Marking No Markings
  • Mild Steel Gauge - Maximum 24 ga
  • Overall Length 9 5/8 in
  • Compatible Material Aluminum, Copper, Galvanized Steel, Mild Steel, Stainless Steel
  • Includes Safety Latch Safety Latch Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list