!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIER SET, 4 PLIERS, DELUXE CUSHION GRIP, MANUAL

PLIER SET, 4 PLIERS, DELUXE CUSHION GRIP, MANUAL

STANLEY

PLIER SET, 4 PLIERS, DELUXE CUSHION GRIP, MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER SET, 4 PLIERS, DELUXE CUSHION GRIP, MANUAL

PLIER SET, 4 PLIERS, DELUXE CUSHION GRIP, MANUAL

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT84-058
  • Mfr. Model # 84-058
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.93 lbs

Technical Specs

  • ItemPlier Set
  • InsulatedNot Insulated
  • Plier TypesDiagonal Pliers, Lineman's Pliers, Long-Nose Pliers, Slip-Joint Pliers
  • Jaw Opening TypeManual
  • FeaturesDrop-Forged Steel, Ergonomic Handle
  • Grip MaterialBi-Material
  • Handle StyleErgonomic
  • Jaw Length2 27/64 in, 15/16 in, 2 15/64 in, 1 31/64 in
  • Manufacturer Model Numbers of Pliers Included84-026, 84-028, 84-029, 84-032
  • Overall Length7 in, 8 in
  • StandardsANSI
  • Tether ReadyTether Not Ready
  • ESD-Safe Not ESD Safe
  • Number of Pliers 4
  • Pliers Included 7 in Diagonal, 8 in Lineman's, 8 in Long-Nose, 8 in Slip-Joint
  • Grip Style Deluxe Cushion
  • Finish Black Oxide
  • Handle Colour Black
  • Includes 7 in Diagonal Cutting Pliers, 8 in Lineman's Pliers, 8 in Needle-Nose Pliers, 8 in Slip Joint Pliers
  • Jaw Width 2 5/32 in, 53/64 in, 13/16 in, 1 1/4 in
  • Nose Shape Long
  • Plier Material Steel
  • Steel Type Forged Steel
  • Tip Width 7/16 in, 15/32 in, 27/65 in, 19/32 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms