!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER,SWIVEL,BRAKE,375 LBS,4 IN X 4 1/2 IN,WHEEL 1 1/2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN,POLYOLEFIN

CASTER,SWIVEL,BRAKE,375 LBS,4 IN X 4 1/2 IN,WHEEL 1 1/2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN,POLYOLEFIN

COLSON

CASTER,SWIVEL,BRAKE,375 LBS,4 IN X 4 1/2 IN,WHEEL 1 1/2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN,POLYOLEFIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER,SWIVEL,BRAKE,375 LBS,4 IN X 4 1/2 IN,WHEEL 1 1/2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN,POLYOLEFIN

CASTER,SWIVEL,BRAKE,375 LBS,4 IN X 4 1/2 IN,WHEEL 1 1/2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN,POLYOLEFIN

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.53 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL42-4109-819
  • Mfr. Model # 42-4109-819
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Safely transport loads up to 375 pounds with this swivel caster. This light to medium-duty caster has a brake mechanism and a 1 1/2-inch wide and a four-inch diameter polyolefin wheel. The mounting plate measures four inches long and 4 1/2 inches wide with a mounting bolt diameter of 3/8 inches. The bolt holes are 2 5/8 inches long and 3 5/8 inches wide.

Technical Specs

  • ItemCaster
  • Load Rating375 lb
  • Mounting Height6 1/2 in
  • Wheel/Tread MaterialPolyolefin
  • Wheel Core MaterialPolyolefin
  • Outside Bolt Hole Spacing3 in x 3 5/8 in
  • Number of Wheels1
  • NSF ListedYes
  • Swivel Raceway TypeDouble Ball
  • Wheel Dia. 4 in
  • Wheel Width 1 1/2 in
  • Caster Sub-Type Swivel
  • Mounting Plate Size 4 in x 4 1/2 in
  • Inside Bolt Hole Spacing 2 5/8 in x 3 in
  • Mounting Bolt Dia. 3/8 in
  • Tread Shape Flat
  • Standards NSF Listed, RoHS Compliant
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list