!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CASTER, SWIVEL, BRAKE, LOAD 420 LBS, 4 1/8 X 3 3/8 IN,WHEEL 1 1/2 WIDTH X 4 IN DIA,BOLT DIA 5/16,PUR

CASTER, SWIVEL, BRAKE, LOAD 420 LBS, 4 1/8 X 3 3/8 IN,WHEEL 1 1/2 WIDTH X 4 IN DIA,BOLT DIA 5/16,PUR

CAN-AM

CASTER, SWIVEL, BRAKE, LOAD 420 LBS, 4 1/8 X 3 3/8 IN,WHEEL 1 1/2 WIDTH X 4 IN DIA,BOLT DIA 5/16,PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, SWIVEL, BRAKE, LOAD 420 LBS, 4 1/8 X 3 3/8 IN,WHEEL 1 1/2 WIDTH X 4 IN DIA,BOLT DIA 5/16,PUR

CASTER, SWIVEL, BRAKE, LOAD 420 LBS, 4 1/8 X 3 3/8 IN,WHEEL 1 1/2 WIDTH X 4 IN DIA,BOLT DIA 5/16,PUR

CAN-AM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL422MPB-HD
  • Mfr. Model # 422MPB-HD
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Safely move items weighing up to 400 pounds with this medium-duty swivel caster. Built for most industrial applications, this caster has a brake system and has a four-inch diameter polyurethane wheel with a 1 1/2-inch tread. The mounting plate measures 4 1/8-inch long and 3 3/8" with a bolt diameter of 5/16-inch. The mounting bolt's hole spacing measures 2 3/8 inches long and 3 1/8 inches wide.

Technical Specs

  • ItemSwivel Plate Caster
  • Load Rating420 lb
  • Caster Sub-TypeSwivel
  • Wheel Bearing TypeRoller Bearing
  • Wheel Core MaterialUrethane
  • Outside Bolt Hole Spacing2 3/8 in x 3 1/8 in
  • Number of Wheels1
  • Caster Frame MaterialZinc
  • Frame FinishZinc
  • Wheel Dia. 4 in
  • Wheel Width 1 1/2 in
  • Wheel/Tread Material Urethane
  • Mounting Plate Size 4 1/8 in x 3 3/8 in
  • Inside Bolt Hole Spacing 2 3/8 in x 3 1/8 in
  • Mounting Bolt Dia. 5/16 in
  • Application Medium Duty
  • Core Colour Black
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list