!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, SWIVEL, LOAD 420 LBS, 4 1/8 X 3 3/8 IN, WHEEL 1 1/4 WIDTH X 4 IN DIA, BOLT DIA 5/16,POLY-LOC

CASTER, SWIVEL, LOAD 420 LBS, 4 1/8 X 3 3/8 IN, WHEEL 1 1/4 WIDTH X 4 IN DIA, BOLT DIA 5/16,POLY-LOC

CAN-AM

CASTER, SWIVEL, LOAD 420 LBS, 4 1/8 X 3 3/8 IN, WHEEL 1 1/4 WIDTH X 4 IN DIA, BOLT DIA 5/16,POLY-LOC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, SWIVEL, LOAD 420 LBS, 4 1/8 X 3 3/8 IN, WHEEL 1 1/4 WIDTH X 4 IN DIA, BOLT DIA 5/16,POLY-LOC

CASTER, SWIVEL, LOAD 420 LBS, 4 1/8 X 3 3/8 IN, WHEEL 1 1/4 WIDTH X 4 IN DIA, BOLT DIA 5/16,POLY-LOC

CAN-AM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL422PPB-HD
  • Mfr. Model # 422PPB-HD
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Carry loads as heavy as 420 pounds with this double ball swivel caster. This medium-duty caster has a 1 1/4-inch wide and four-inch diameter Poly-Loc wheel and a zinc frame The mounting plate measures 4 1/8 inches long and 3 3/8 inches wide with a mounting bolt diameter of 5/16 inches. The bolt hole spacing is 2 3/8 inches long and 3 1/8 inches wide.

Technical Specs

  • ItemSwivel Caster
  • Load Rating420 lb
  • Caster Sub-TypeSwivel
  • Mounting Plate Size4 1/8 in x 3 3/8 in
  • Inside Bolt Hole Spacing2 3/8 in x 3 1/8 in
  • Mounting Bolt Dia.5/16 in
  • ApplicationMedium Duty
  • Core ColourGrey
  • Frame FinishZinc
  • Swivel Raceway TypeDouble Ball
  • Wheel Dia. 4 in
  • Wheel Width 1 1/2 in
  • Wheel/Tread Material Poly Loc Poly
  • Wheel Core Material Poly Loc Poly
  • Outside Bolt Hole Spacing 2 3/8 in x 3 1/8 in
  • Number of Wheels 1
  • Caster Frame Material Zinc
  • Features Swivel
  • Swivel Lock Type Total Lock
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list