CASTER,SWIVEL,BRAKE,LOAD 600 LBS,4 IN X 4 1/2 IN,WHEEL 2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN DIA, PUR
CASTER,SWIVEL,BRAKE,LOAD 600 LBS,4 IN X 4 1/2 IN,WHEEL 2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN DIA, PUR
COLSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Use this swivel caster for loads at a maximum of 600 pounds. This medium-duty caster has a brake mechanism for added control with a two-inch wide, four-inch diameter polyurethane wheel. The mounting plate measures four inches long and 4 1/2 inches wide with a bolt diameter of 3/8 inches.
Technical Specs
Item Caster
Load Rating 600 lb
Mounting Height 5 5/8 in
Wheel/Tread Material Polyurethane
Mounting Plate Size 4 in x 4 1/2 in
Inside Bolt Hole Spacing 2 5/8 in x 3 in
Mounting Bolt Dia. 3/8 in
Number of Wheels 1
Wheel Dia. 4 in
Wheel Width 2 in
Caster Sub-Type Swivel
Wheel Bearing Type Roller Bearing
Wheel Core Material Polyurethane
Outside Bolt Hole Spacing 3 in x 3 5/8 in
Caster Brake Type No Brake Included
Standards NSF Listed, RoHS Compliant
Country of Origin Switzerland
(subject to change)