!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, SWIVEL, BRAKE, 325 LBS,4 IN X 4 1/2 IN,WHEEL 1 1/2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN,PERFORMA

CASTER, SWIVEL, BRAKE, 325 LBS,4 IN X 4 1/2 IN,WHEEL 1 1/2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN,PERFORMA

COLSON

CASTER, SWIVEL, BRAKE, 325 LBS,4 IN X 4 1/2 IN,WHEEL 1 1/2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN,PERFORMA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, SWIVEL, BRAKE, 325 LBS,4 IN X 4 1/2 IN,WHEEL 1 1/2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN,PERFORMA

CASTER, SWIVEL, BRAKE, 325 LBS,4 IN X 4 1/2 IN,WHEEL 1 1/2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN,PERFORMA

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL42-4109-449
  • Mfr. Model # 42-4109-449
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Suitable for loads at a maximum of 325 pounds, this light to medium-duty caster has a brake mechanism for added control. The four-inch diameter wheel with a tread width of 1 1/2 inches is made of performa for a quiet, impact-resistant roll while staying durable and resistant against water, debris and other chemicals. Has a four-inch long and 4 1/2-inch wide mounting plate with a bolt diameter of 3/8 inches.

Technical Specs

  • ItemCaster
  • Load Rating325 lb
  • Mounting Height5 1/8 in
  • Wheel/Tread MaterialPerforma Rubber
  • Mounting Plate Size4 in x 4 1/2 in
  • Inside Bolt Hole Spacing2 5/8 in x 3 in
  • Mounting Bolt Dia.3/8 in
  • Tread ShapeFlat
  • StandardsNSF Listed, RoHS Compliant
  • Wheel Dia. 4 in
  • Wheel Width 1 1/2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material Performa Rubber
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Number of Wheels 1
  • NSF Listed Yes
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list