This rigid plate caster has a 3/8-inch mounting bolt diameter, and the mounting plate is 4 x 4 1/2 inches. It can carry loads up to 325 pounds. The Performa wheel is 1 1/2 inches wide and four inches in diameter. The replacement wheel number is 4-4-449.
Technical Specs
ItemCaster
Load Rating325 lb
Mounting Height5 5/8 in
Wheel/Tread MaterialPerforma Rubber
Mounting Plate Size4 in x 4 1/2 in
Mounting Bolt Dia.3/8 in
Caster Brake TypeNo Brake Included
Includes Thread GuardsNo
Caster Frame MaterialSteel
For Axle Dia.1/2 in
Swivel Bearing Seal TypeNot Applicable
Swivel Lock TypeNo Lock Included
Swivel Radius0 in
Wheel Dia.4 in
Wheel Width1 1/2 in
Caster Sub-TypeRigid
Wheel Bearing TypeRoller Bearing
Wheel Core MaterialPerforma Rubber
Wheel/Tread ColourGrey
Number of Wheels1
ApplicationServer Racks, Utility Carts
Features1/2 in Hollow Axle with Grease Zerk and Lock Nut, Colson 45 Multi-Temp Grease Lubricates in Extreme Hot and Cold Temperatures, Formed Fork Legs Robotically Welded for Strength and Precision, Grease Fittings in Wheel Bearing and Swivel Raceway for Added Convenience, Industry Leading 3 yr Warranty, Kingpinless Design and Precision Construction, Rigid Top Plate Constructed of 1/4 in Steel, Single Hardened Precision Ball Raceway