!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLATE CASTER, RIGID, LOAD 420 LBS, 4 1/8 X 3 3/8 IN, WHEEL 1 1/2 IN WIDTH X 4 IN DIA, POLY-LOC

PLATE CASTER, RIGID, LOAD 420 LBS, 4 1/8 X 3 3/8 IN, WHEEL 1 1/2 IN WIDTH X 4 IN DIA, POLY-LOC

CAN-AM

PLATE CASTER, RIGID, LOAD 420 LBS, 4 1/8 X 3 3/8 IN, WHEEL 1 1/2 IN WIDTH X 4 IN DIA, POLY-LOC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATE CASTER, RIGID, LOAD 420 LBS, 4 1/8 X 3 3/8 IN, WHEEL 1 1/2 IN WIDTH X 4 IN DIA, POLY-LOC

PLATE CASTER, RIGID, LOAD 420 LBS, 4 1/8 X 3 3/8 IN, WHEEL 1 1/2 IN WIDTH X 4 IN DIA, POLY-LOC

CAN-AM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL429PPB-HD
  • Mfr. Model # 429PPB-HD
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Rated for loads up to 420 pounds, this rigid plate caster is made of zinc. The mounting plate is 4 1/8 x 3 3/8 inches, with inside and outside bolt hole spacing of 2 3/8 x 3 1/8 inches, with a 5/16-inch mounting bolt diameter. The grey, poly-loc wheel is 1 1/2 inches wide and four inches in diameter. The replacement wheel number is WPP4BG.

Technical Specs

  • ItemRigid Plate Caster
  • Load Rating420 lb
  • Caster Sub-TypeSwivel
  • Mounting Plate Size4 1/8 in x 3 3/8 in
  • Inside Bolt Hole Spacing2 3/8 in x 3 1/8 in
  • Mounting Bolt Dia.5/16 in
  • ApplicationMedium Duty
  • Core ColourGrey
  • Frame FinishZinc
  • Wheel Dia. 4 in
  • Wheel Width 1 1/2 in
  • Wheel/Tread Material Poly Loc Poly
  • Wheel Core Material Poly Loc Poly
  • Outside Bolt Hole Spacing 2 3/8 in x 3 1/8 in
  • Number of Wheels 1
  • Caster Frame Material Zinc
  • Features Rigid
  • Swivel Raceway Type Double Ball
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list