!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4IN 3/8-24 BACKING PAD

4IN 3/8-24 BACKING PAD

WALTER SURFACE TECHNOLOGIES

4IN 3/8-24 BACKING PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4IN 3/8-24 BACKING PAD

4IN 3/8-24 BACKING PAD

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT15D035
  • Mfr. Model # 15D035
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.176 lbs

Product Details

Backing pad for sanding disc is a high-quality, impact resistant plastic for longest life. Also includes clamping nut. Diameter 4 inches and thread is 3/8 inch-24.

Technical Specs

  • ItemBacking Pad
  • Connector Size3/8"-24
  • Backup Pad ShapeRound
  • Maximum Operating Speed15,000 RPM
  • Overall Length4 in
  • Overall Diameter4 in
  • Compatible Face Plate Diameter (Maximum)4 in
  • FeaturesMade From High Quality Impact Resistant Plastic, Ultimate Flexibility
  • Abrasive Mount Type Threaded Hole
  • Connector Type Threaded Hole
  • Device Material Plastic
  • Colour Orange
  • Overall Width 4 in
  • Overall Thickness 1 in
  • Compatible Face Plate Diameter (Minimum) 4 in
  • Country of Origin Bulgaria (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories