45 ° STREET ELBOW: MALLEABLE IRON, ⅛ IN X ⅛ IN FITTING PIPE SIZE, FEMALE NPT X MALE NPT
45 ° STREET ELBOW: MALLEABLE IRON, ⅛ IN X ⅛ IN FITTING PIPE SIZE, FEMALE NPT X MALE NPT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This street elbow meets the standards for UL, FM, ASME B16.3, has a maximum operating pressure of 300 psi @ 150 Degrees F and is designed for the following applications: air, natural gas, non-potable water, oil, and steam. It is black and is made of malleable iron. In addition, it is a 45 Degrees street elbow.
Technical Specs
Item Street Elbow
Fitting Side A Gender Female
Fitting Side A Type NPT
Fitting Side B Nominal Pipe Size 1/8 in
Maximum Operating Pressure 300 psi @ 150 Degrees F
Specific Fitting Shape 45 Degrees Street Elbow
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Colour Black
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Class Class 150
Fitting Side A Nominal Pipe Size 1/8 in
Fitting Side B Gender Male
Fitting Side B Type NPT
Pipe Fitting Material Malleable Iron
Standards UL Listed, FM Approved, Meets ASME B16.3
Basic Fitting Shape Elbow
For Pipe Schedule 40
Includes Seal Seal Not Included
Country of Origin China
(subject to change)