45 ° ELBOW: RED BRASS, 2 IN X 2 IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 125, ELBOW
45 ° ELBOW: RED BRASS, 2 IN X 2 IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 125, ELBOW
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Resist corrosion from water, heat, saltwater, acids, minerals, and heavy soils. For use with air, water, natural gas, and steam in commercial and residential buildings. Meets ANSI NSF-61-4, and IAPMO standards. Maximum pressure: 125 PSI. Temperature range: -20 Degrees to 400 Degrees F.
Technical Specs
Item Elbow
Fitting Side A Gender Female
Fitting Side A Type NPT
Fitting Side B Nominal Pipe Size 2 in
Maximum Operating Pressure 125 psi
Specific Fitting Shape 45 Degrees Elbow
Basic Fitting Shape Elbow
Includes Seal Seal Not Included
Class Class 125
Fitting Side A Nominal Pipe Size 2 in
Fitting Side B Gender Female
Fitting Side B Type NPT
Pipe Fitting Material Red Brass
Standards ASTM B584, ASME B16.15, ANSI B1.20.1, ANSI NSF 61-4 through IAPMO
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Country of Origin China
(subject to change)