This elbow meets the standards for UL, FM, ASME B16.3, has a maximum operating pressure of 300 psi @ 150 Degrees F and is designed for the following applications: air, natural gas, oil, steam, and non-potable water. It is black and is made of malleable iron. In addition, it is a 45 Degrees elbow.
Technical Specs
ItemElbow
Fitting Side A GenderFemale
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size3/8 in
Maximum Operating Pressure300 psi @ 150 Degrees F
Specific Fitting Shape45 Degrees Elbow
ApplicationAir, Natural Gas, Oil, Steam, Non-Potable Water
ColourBlack
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
ClassClass 150
Fitting Side A Nominal Pipe Size3/8 in
Fitting Side B GenderFemale
Fitting Side B TypeNPT
Pipe Fitting MaterialMalleable Iron
StandardsUL Listed, FM Approved, Meets ASME B16.3
Basic Fitting ShapeElbow
For Pipe Schedule40
Includes SealSeal Not Included
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
This item has been restricted from sale in the following Regions:
Quebec
.