!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
406M TUBE BENDER

406M TUBE BENDER

RIDGID

406M TUBE BENDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
406M TUBE BENDER

406M TUBE BENDER

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $310.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG36112
  • Mfr. Model # 36112
  • UNSPSC # 23171703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemLever Bender
  • Tubing Outside Diameter6 mm
  • Bend Angle - Minimum1 degree
  • Centreline Bend Radius16 mm
  • FeaturesCushion grip handles: oil-absorbing shoe
  • Overall Length16 in
  • Bend Mechanism Style Manual
  • Compatible Tubing Material Annealed Copper: Steel: Stainless Steel
  • Bend Angle - Maximum 180 degrees
  • Application Bending annealed copper, steel, and stainless steel tubing
  • Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories