!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, IMPACT RESIST, ANTI-ABRASION, HALF FINGER, OPEN BACK, HOOK/LOOP, XL, BL/BLK/GRY, LEATHER/GEL

GLOVES, IMPACT RESIST, ANTI-ABRASION, HALF FINGER, OPEN BACK, HOOK/LOOP, XL, BL/BLK/GRY, LEATHER/GEL

IMPACTO

GLOVES, IMPACT RESIST, ANTI-ABRASION, HALF FINGER, OPEN BACK, HOOK/LOOP, XL, BL/BLK/GRY, LEATHER/GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT RESIST, ANTI-ABRASION, HALF FINGER, OPEN BACK, HOOK/LOOP, XL, BL/BLK/GRY, LEATHER/GEL

GLOVES, IMPACT RESIST, ANTI-ABRASION, HALF FINGER, OPEN BACK, HOOK/LOOP, XL, BL/BLK/GRY, LEATHER/GEL

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.43 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IMO400-00XL
  • Mfr. Model # 400-00XL
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

With half finger construction and an open back for comfort, these X-large-sized general work gloves provide both impact and abrasion protection for material handling. The leather and gel pad construction is paired with a slip-on cuff style and a hook and loop closure in a blue, black, and grey design.

Technical Specs

  • ItemGel Work Glove
  • Cuff StyleHook-and-Loop
  • Glove Back MaterialNylon
  • Finger CoverageHalf Finger
  • Glove Coating CoveragePalm, Thumbs
  • Glove FeaturesMaterial Handling, General Work Glove, Provides Abrasion and Impact Protection, Open Back for Cool Comfort
  • Hand Protection Style Pad
  • Palm Material Leather, Nylon
  • Colour Black
  • Series 400-00
  • Size- Alpha XL
  • Sold As Pair

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list