RECEPTACLE, QUAD, 5-20R, 20 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES
RECEPTACLE, QUAD, 5-20R, 20 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It has the following resistance properties: impact resistant, plus it measures 0.9 inch depth, and includes 4-plex adapter plate, 4-plex portable box.
Technical Specs
Item Receptacle
Cover Type No Cover
GFCI No
Housing Colour Ivory
Mount Type Surface
NEMA Receptacle Configuration 5-20R
Number of Poles 2
Phase Single
Receptacle Type Quad
Standards CSA Certified C22.2 No. 42 File 285, NEMA WD-6, UL 498 File E2186
Wire Connection Type Screw Terminals
AFCI No
Surge Protection No
Flange Type Non-Flanged
Contact Material Brass
Face Plate Width 4.3 in
Grade Hospital Grade Fed. Spec.
Maximum Operating Temperature 167 Degrees F
Mount Hole Center-to-Center Height 3.4 in
Overall Depth 0.9 in
Connection Orientation Straight
Current Rating 20 A
Grounding Grounded
Housing Material Polycarbonate
NEMA Enclosure Rating 1
Number of Gangs 2
Number of Wires 3
Polarized Yes
Resistance Properties Impact Resistant
Voltage Rating 125V AC
Wiring Method Back
Horsepower Rating 1 hp
UL 94 Flammability Rating V-2
Shrouded No
Face Plate Height 4.3 in
For Location Indoor
Includes 4-PLEX Adapter Plate, 4-PLEX Portable Box
Maximum Wire Size 12 AWG
Number of Outlets 4
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.55
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.19
/ EACH
LEVITON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.50
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.88
/ EACH
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.99
/ EACH