!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4 PIECE PLIER SET

4 PIECE PLIER SET

WIHA TOOLS

4 PIECE PLIER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4 PIECE PLIER SET

4 PIECE PLIER SET

WIHA TOOLS

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5LX07
  • Mfr. Model # 5LX07
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • ItemPlier Set
  • InsulatedInsulated
  • Plier TypesLong-Nose Pliers
  • Jaw Opening TypeManual
  • Grip StyleStandard Cushion
  • FeaturesBlades are Super Hardened and Tempered for Long Life Performance, Ergo Moulded, Insulated Cushioned Grips, Maximum Durability
  • Handle StyleInsulated
  • Nose ShapeLong
  • Plier MaterialSteel
  • Steel TypeCRM 72 Tool Steel
  • ESD-Safe Not ESD Safe
  • Number of Pliers 4
  • Pliers Included 6 1/2 in Long-Nose Pliers with Cutter, 7 in Combination Pliers and Cutter, 8 in Heavy-Duty Side Cutter
  • Voltage Rating 1,000 V
  • Additional Tool Functions Wire Stripper
  • Handle Colour Multicolour
  • Includes 6 1/2 in Long-Nose Pliers with Cutter, 7 in Combination Pliers and Cutter, Black Cordura Case, Heavy-Duty Side Cutter, Universal Wire Stripper
  • Overall Length 6 1/2 in, 7 in
  • Standards ASTM F 1505-01, EN/IEC 60900, CSA
  • Tether Ready Tether Not Ready
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms