!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER WHEEL, 200 LB RATING, GRIP STEM, 4 IN, TPR OVER POLYOLEFIN

SWIVEL CASTER WHEEL, 200 LB RATING, GRIP STEM, 4 IN, TPR OVER POLYOLEFIN

CAN-AM

SWIVEL CASTER WHEEL, 200 LB RATING, GRIP STEM, 4 IN, TPR OVER POLYOLEFIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER WHEEL, 200 LB RATING, GRIP STEM, 4 IN, TPR OVER POLYOLEFIN

SWIVEL CASTER WHEEL, 200 LB RATING, GRIP STEM, 4 IN, TPR OVER POLYOLEFIN

CAN-AM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.23 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLY481EZDSC
  • Mfr. Model # Y481-EZD-SC
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This grip-stem caster has a 200 lb capacity, making it suitable for a range of lighter uses. The wheel has a 1 1/4 inch width and 4-inch diameter and operates in -45 to 180 Degrees F. It is thermoplastic rubber over a polyolefin core, giving a smooth, non-marking roll while still being sturdy. It also swivels for ease of movement.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.4 in
  • Wheel/Tread MaterialThermoplastic Rubber
  • Wheel/Tread Hardness65A
  • Wheel Bearing TypeDelrin
  • Tread ShapeStandard
  • Wheel Core MaterialPolyolefin
  • Core ColourGrey
  • Non-MarkingYes
  • Hub Length1 1/2 in
  • Features5/8 in Grip Ring Stem, Zinc Finish
  • Includes Spanner BushingYes
  • Load Rating 200 lb
  • Wheel Width 1 1/4 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel/Tread Colour Grey
  • Wheel Bearing Material Delrin
  • For Axle Size 5/16 in
  • Wheel Core Type Solid
  • For Surface Type Carpet, Concrete, Tile, Wood
  • ESD Conductive No
  • Operating Temperature Range -45 Degrees to 180 Degrees F
  • Includes Grip Stem
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list