!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM SPILL CONTAINMENT PALLET, FOR 4 DRUMS, 83 GAL CAPACITY, 6,000 LB LOAD CAPACITY

DRUM SPILL CONTAINMENT PALLET, FOR 4 DRUMS, 83 GAL CAPACITY, 6,000 LB LOAD CAPACITY

ENPAC

DRUM SPILL CONTAINMENT PALLET, FOR 4 DRUMS, 83 GAL CAPACITY, 6,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM SPILL CONTAINMENT PALLET, FOR 4 DRUMS, 83 GAL CAPACITY, 6,000 LB LOAD CAPACITY

DRUM SPILL CONTAINMENT PALLET, FOR 4 DRUMS, 83 GAL CAPACITY, 6,000 LB LOAD CAPACITY

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $885.31 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC5001YE-D
  • Mfr. Model # 5001-YE-D
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Product Details

This drum spill containment pallet is made of polyethylene and is yellow. It has a 6,000-pound load capacity, 83-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, UFC, NPDES, this spill pallet includes a drain, removable grating, and can be used indoor/outdoor. It measures 50 inch length x 50 inch width x 17 inch height.

Technical Specs

  • ItemDrum Spill Containment Pallet
  • For Number of 55 gal. Drums4
  • For Use With Standard ForkYes
  • Grate ColourBlack
  • Grate MaterialPolyethylene
  • IncludesDrain, Removable Grating
  • Includes Overflow BladderNo
  • InlineNo
  • Load Capacity6,000 lb
  • Manufacturer Warranty1 yr
  • Opening TypeNo Doors
  • Pallet MaterialPolyethylene
  • Product Weight84 lb
  • Spill Capacity83 gal
  • Sump Connection CapabilityNo
  • Supports SPCC ComplianceYes
  • Usable Width48 in
  • Fluorinated No
  • For Use With Ramp Connection Mfr. Model Number 5038-BK, 5039-BK
  • Forklift Pockets 4-Way
  • Grate Connection Compatible Mfr. Model Number 7006-BK
  • Height 17 in
  • Includes Drain Yes
  • Indoor/Outdoor Use Indoor, Outdoor
  • Length 50 in
  • Low Profile No
  • Modular Type Nonmodular
  • Pallet Colour Yellow
  • Product Type Spill Pallet
  • Recycled Content (%) No Recycled Content
  • Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
  • Supports EPA Compliance 40 CFR 264.175
  • Usable Length 48 in
  • Width 50 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list